Shop All Brushes
Vikan
2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Red
Mfr # 53704
Zoro # G4648323
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 5 51/64 in
- Overall Length 19 1/2 in
- Handle Length 13 1/2 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 51/64 in |
Overall Length | 19 1/2 in |
Handle Length | 13 1/2 in |
Brush Width | 2 5/8 in |
Bristle Length | 2 3/8 in |
Trim Length | 2 3/8 in |
Brush Dia. | 2 3/8 in |
Brush Diameter | 2.36 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Medium |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Features | Acid Resistant |
Temperature Resistant | Yes |
Grip Material | Polypropylene |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 2.36 in, Brush Length 5 3/4 in, Handle Length 13 1/2 in, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 2 5/8 in, Color Coding System Yes, FDA Compliant Yes, Grip Material Polypropylene, Handle Color Red, Overall Length 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Metered Aerosol Fragrance Refill, Country Garden, PK 12 (TMS1042786CT)
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- REMCO 7"L Blue Scrub Brush (35873)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Blue (53703)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, White (53705)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Green (53702)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, White, Plastic (41955)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Purple, Plastic, 13 in L Overall (45878)
- RIDGID BRUSH, NYLON K9306 6 in (68968)
- Vikan Brushes