Shop All Brushes
Vikan
2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, White, Plastic
Mfr # 41865
Zoro # G4991953
original price:
$16.99
9% off
new price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 11 51/64 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 11 51/64 in |
Brush Width | 2 3/4 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 15 3/4 in |
Head Width | 2 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Features | 415mm Length; 75mm Height; 71mm Width; Hard Bristle Stiffness |
Color | White |
Chemical Resistant | Yes |
Color Coding System | Yes |
Application | Wet |
Handle Style | Angled |
Surface Type | Wet |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 11 3/4 in, Head Width 2 3/4 in, Bristle Color White, Overall Length 15 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Easily Scrub Stuck-On Particles, Handle Color White, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Industrial Wiper Blue W1/W2, Centerfeed, 2 x 375 Sheets, 13244101 (13244101)
- CRAFTSMAN Wet/Dry Vac Filter Bags for 2.5 Gallon Powerhead and Shop Vacuums, 3PK (CMXZVBE38737)
- QUICKIE HomePro ANG AP Broom (7504)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11600WH00 (FGF11600WH00)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic (41867)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic (41863)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Green, Plastic (41862)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Red (53801034)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Gray, Polypropylene (458988)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- MALISH Replacement Wire Block, 12 PK (473711)
- Vikan Brushes