Shop All Brushes
Vikan
2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic
Mfr # 41868
Zoro # G8595903
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 11 51/64 in
- Handle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 11 51/64 in |
Brush Width | 2 3/4 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 15 3/4 in |
Head Width | 2 3/4 in |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 11 3/4 in, Head Width 2 3/4 in, Bristle Color Purple, Overall Length 15 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Easily Scrub Stuck-On Particles, Handle Color Purple, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Red (70424)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", Black (GPC53057)
- REID INDUSTRIES Reid Industries P201 PikStik Pro Reacher - 20 Inch (P201)
- UNGER Aquadozer HD Floor Squeegee, 30" (UNG FP75)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic (41861)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, White, Plastic (41865)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic (41863)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, White (53765)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- RUBBERMAID 6 in Scrub Brush (6482)
- Vikan Brushes