Shop All Brushes
Vikan
2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic
Mfr # 41861
Zoro # G6059715
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 11 51/64 in
- Handle Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 11 51/64 in |
Brush Width | 2 3/4 in |
Bristle Length | 1 1/2 in |
Overall Length | 15 3/4 in |
Trim Length | 1 1/2 in |
Head Width | 2 3/4 in |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 11 3/4 in, Head Width 2 3/4 in, Bristle Color Pink, Overall Length 15 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Easily Scrub Stuck-On Particles, Handle Color Pink, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 55 gal Contractor Bags Twist Tie 16 pk, 16PK (E25516)
- CARLISLE FOODSERVICE Carlisle Commercial Mop Bucket with Side-Press Wringer 26 Quart, Red - (3690805)
- MORCON PAPER Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 450 ft, White, 6 PK (MOR C6600)
- JONES STEPHENS Washing Machine Hose, 6ft, Straight Female (J04006)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic (41863)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Green, Plastic (41862)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70395)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Blue, 19 9/10 in L Overall (53763)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53563)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Blue, Polypropylene, 9 1/8 in L Overall (38943)
- Vikan Brushes