Shop All Brushes
This Product is Discontinued
Vikan
2 3/4 in W Scrub Brush, Medium, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (Discontinued)
Mfr # 41826
Zoro # G4991926
This Product is Discontinued
Key Features
- Brush Type Long Handle
- Bristle Firmness Medium
- Bristle Color Yellow
- Brush Length 4 1/2 in
- Handle Length 11 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 11 51/64 in |
Brush Width | 2 3/4 in |
Overall Length | 15 3/4 in |
Trim Length | 1 1/2 in |
Head Width | 2 3/4 in |
Details
Brush Type | Long Handle |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Color Coding System | Yes |
Color | Yellow |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | 415mm Length; 80mm Height; 70mm Width; Medium Bristle Stiffness |
Temperature Resistant | Yes |
Description
Scrub Brush, Bristle Firmness Medium, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 11 3/4 in, Head Width 2 3/4 in, Bristle Color Yellow, Overall Length 15 3/4 in, Chemical Resistant Yes, Brush Type Long Handle, Handle Color Yellow, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.