Shop All Brushes
Vikan
19"L Polyester Replacement Brush Head Deck Scrub Brush
Mfr # 70626
Zoro # G4647377
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 19 in
- Bristle Material Polyester
- Handle Material Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 19 in |
Brush Width | 2 1/2 in |
Bristle Length | 1 7/8 in |
Overall Length | 19 in |
Trim Length | 1 13/16 in |
Head Width | 2 5/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Not Included |
Item | Deck Scrub Brush Head |
Color | Yellow |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Chemical Resistant | Yes |
Features | 470mm Length; 115mm Height; 80mm Width; Hard Bristle Stiffness |
Application | Wet |
Surface Type | Wet |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Tool Type | Deck Scrub Brush Head |
Description
Deck Scrub Brush Head, Tool Type Deck Scrub Brush Head, Bristle Material Polyester, Brush Length 19 in, Bristle Firmness Stiff, Bristle Color Yellow, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 7/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Red 10 qt Bucket (10Q12RED012)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369513B14 (369513B14)
- SMELLS BE GONE Smells Begone Breeze15Oz (50116)
- WEILER 18" Garage Brush Maroon Synthetic Fill (42025)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70623)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70622)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: White (70625)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- VIKAN Deck Brush, 1-19/32" L Trim, Brown Bristle (706066)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Green, 6 in L Overall (5380772)
- CRAFTSMAN Auto Tools, 3PC Bristle Brush Set (CMMT98312)
- Vikan Brushes