Shop All Brushes
Vikan
19"L Polyester Replacement Brush Head Deck Scrub Brush
Mfr # 70622
Zoro # G4649023
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 19 in
- Bristle Material Polyester
- Handle Material Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 19 in |
Brush Width | 2 1/2 in |
Bristle Length | 1 7/8 in |
Trim Length | 1 13/16 in |
Overall Length | 19 in |
Head Width | 2 5/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Green |
Bristle Material | Polyester |
Handle Material | Not Included |
Item | Deck Scrub Brush Head |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Color | Green |
Features | 470mm Length; 115mm Height; 80mm Width; Hard Bristle Stiffness |
Temperature Resistant | Yes |
Application | Wet |
Surface Type | Wet |
Tool Type | Deck Scrub Brush Head |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Description
Deck Scrub Brush Head, Tool Type Deck Scrub Brush Head, Bristle Material Polyester, Brush Length 19 in, Bristle Firmness Stiff, Bristle Color Green, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 7/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Proteam 10Qt. 107313, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP10-2(10))
- RUBBERMAID COMMERCIAL Stationary/Moving Collar (GRFG3975L3SBLE)
- BEST SANITIZERS Cleaner, Pine Oil, 5 gal., Pail, 44.3 lb. (BSI1012)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Yellow (5380636)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: Red (70624)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: White (70625)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70623)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, Green (5380902)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Yellow, Plastic, 13 in L Overall (45816)
- S.M. ARNOLD WASH BRUSH BI-LEVEL 10" (AR85-670)
- Vikan Brushes