Shop All Handles, Frames and Braces
Vikan
1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum
Mfr # 2973Q5
Zoro # G5553581
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 114 in
- Handle Material Aluminum
- Handle Diameter 1 1/4 in
- Handle Color White
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 2973Q5
- Zoro # G5553581
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 114 in |
Handle Diameter | 1 1/4 in |
Length | 1600mm |
Dia. | 1-1/4" |
Broom Handle Length | 63 in to 114 in |
Minimum Length | 62 7/8 in |
Maximum Length | 114 in |
Description
Waterfed Broom Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 114 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 114 in, Minimum Length 62 7/8 in, Handle Style Waterfed, Color Coding System No, Grip Material Polypropylene, Features Dish Washer Safe, Compatible Grainger Part Number 0703US, 54523, 7041, 7056Q, 7067, 9324, FDA Compliant Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Green, 6 PK (27932)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1 gal. (KT10011G)
- ARMSTRONG Armstrong 330806 64 oz. Concentrate Floor Cleaner (343346)
- TENNANT Paper Vacuum Bags, Paper/Ply, 10 PK (1067455)
- VIKAN 1615mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (29735)
- VIKAN 61" Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2991Q5)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29386)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29366)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, White, Aluminum (29595)
- MOERMAN Carbonator with Dr Angle Mini 12 Foot (25837, 26563)
- Vikan Handles, Frames and Braces