Shop All Brooms
Vikan
16 in Sweep Face Broom Head, Synthetic, Brown
Mfr # 317466
Zoro # G2155449
original price:
$47.73
16% off
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polypropylene
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 2 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 16 in |
Details
Bristle Type | Synthetic |
Sweep Face | 16 in |
Bristle Material | Polypropylene |
Bristle Color | Brown |
Block Material | Plastic |
Handle Color | No Handle |
Item | Broom Head |
Broom Grade | Heavy-Duty |
Broom Handle Material | No Handle |
Features | Acid Resistant |
Broom Handle Color | No Handle |
Chemical Resistant | Yes |
For Use With | 293566, 293766, 296266 |
Handle Tip Material | No Handle |
Handle Connection Type | European Threaded |
For Surface Texture | Any Surface |
Connection Thread Type | European |
Description
Broom Head, Bristle Material Polyester, Sweep Face 16 in, Bristle Color Brown, Block Material Plastic, Handle Length No Handle, Handle Material No Handle, Handle Color No Handle, Handle Connection Type Threaded, Chemical Resistant Yes, Features Soft Bristles On Back Rows, Stiff Bristles On Front Rows, For Use With 293566, 293766, 296266, Tool Type Broom Head, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO INDUSTRIES 8 Lb Rags (12026)
- THEOCHEM LT 32 - 4/1 GL CASE, Machine Dishwashing Liquid, 4PK (100026-99990-7G)
- BRONCO 44 Gal Trash Can Lid, Purple (84104589)
- RECKITBENC Air Wick, SCENTED OIL REFILL, LAVENDER & CHAMOMILE, 0.67 OZ, 2PK (78473PK)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Blue (31793)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Black (31999)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31945)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Green (31712)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (31662)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- Vikan Brooms