Shop All Brooms
Remco
16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White
Mfr # 31745
Zoro # G3852292
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 in |
Trim Length | 2 in |
Broom Handle Diameter | No Handle |
Broom Width | 16 in |
Block Size | 16 in |
Broom Handle Length | No Handle |
Block Width | 16 1/8 in |
Block Depth | 2 5/8 in |
Description
Combo Floor Broom Head, Broom Type Fine Sweeping, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color White, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, For Use With 29355, 29375, 29605, 29625, Includes Broom Only Included, Tool Type Broom Head, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12 (TMS1042818CT)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 18" (GG223-03)
- 3M Desk and Office Spray Cleaner, 15 oz Aerosol Spray, PK12, 12PK (573)
- RUBBERMAID COMMERCIAL Ironing Orgnzer, Wht, ThermosetPlastic, PK6 (FG245506WHT)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31746)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31744)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31742)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- REMCO Broom Head, Soft, Synthetic, Brown (291666)
- REMCO 12 in Sweep Face Broom Head, Stiff, Synthetic, Black (29159)
- THE BRUSH MAN 30” Fine Floor Sweep, Synthetic Fill, 12PK (FB230P)
- Remco Brooms