Shop All Brooms
Vikan
16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Orange
Mfr # 31747
Zoro # G8595912
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 2 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Depth | 2 5/8 in |
Block Width | 16 in |
Description
Combo Floor Broom Head, Broom Type Fine Sweeping, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Orange, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, For Use With 29357, 29377, 29607, 29627, Includes Broom Only Included, Tool Type Broom Head, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- GOLDEN STAR Dust Mop, Blue, Microfiber, PK3, AMD60B-3PK (AMD60B-3PK)
- GUARDAIR Personnel Cleaning Station, Cartridge Filter 73 cfm (CS3000)
- ATRIX Vacuum Bag, HEPA, 8 qt., 10 PK (VACBP6-10P)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29206)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Purple (31798)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Blue (29163)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Gray (317488)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple (31748)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue (31953)
- Vikan Brooms