Shop All Brooms
Vikan
16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Gray
Mfr # 317488
Zoro # G2155774
original price:
$34.00
6% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Synthetic
- Bristle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 in |
Trim Length | 2 in |
Block Size | 16 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 10 5/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 60 mm, Bristle Color Gray, Handle Connection Type Threaded, Chemical Resistant Yes, For Use With 293588, 293788, 296288, Tool Type Broom Head, Block Width 10 5/8 in, Surface Type Dry, Wet, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft/Stiff Combination, Block Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO JamProof Pole Tip (1395)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (52100D)
- SEVENTH GENERATION Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented, 12 PK (SEV 34208CT)
- CLOROX Clorox 30966 CPC 121 oz Clorox Bleach Liquid Commercial Germicidal; Case of 3 (30966 CPC)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Purple (31998)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Blue (31713)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29153)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange (31737)
- RUBBERMAID COMMERCIAL 10" Black Angle Broom with Metal Handle (FG638906BLA)
- Vikan Brooms