Shop All Brooms
Remco
16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue
Mfr # 31743
Zoro # G3852265
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Broom Width | 16 in |
Block Size | 16 in |
Trim Length | 2 in |
Block Depth | 2 5/8 in |
Block Width | 16 1/8 in |
Description
Combo Floor Broom Head, Broom Type Medium Sweeping, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Blue, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, For Use With 29353, 29373, 29603, 29623, Includes Broom Only Included, Tool Type Broom Head, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 16 gal Trash Bags, 24 in x 31 in, Standard-Duty, 6 microns, Natural, 1000 PK (V4831RN R01)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester (BOM412)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, SS, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00047)
- BOUNTY Kitchen Roll Paper Towels, 2-Ply, White, 10.5 x 11, 87 Sheets/Roll, 24PK (80374730)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31742)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31745)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31746)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White (31045)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- HARPER Angle Broom with Dust Pan, 48" Metal Hndl (4048)
- Remco Brooms