Shop All Brooms
Vikan
16 in Sweep Face Broom Head, Medium, Synthetic, Purple
Mfr # 31798
Zoro # G4411154
original price:
$35.00
8% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Bristle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 in |
Trim Length | 2 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 16 1/2 in |
Block Depth | 2 3/4 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Purple, Block Material Polypropylene, Handle Color Purple, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 16 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO Good Grips 8 in. W Rubber Squeegee (13117300)
- SPARTA 5 in W Pipe and Valve Brush, Lime, Polypropylene (45005EC75)
- RUBBERMAID COMMERCIAL 11-5/16" Black Long Handled Dust Pan (FG253100BLA)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Yellow, Polypropylene (2PYH6)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- VIKAN 2 1/2 in x 19 in Sweep Face Broom Head, Stiff, Synthetic, Green (29202)
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Orange (31997)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Green (29162)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Orange (31667)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- CARLISLE FOODSERVICE Corn Broom, 5-Stitch, #26, PK6 (4063400)
- Vikan Brooms