Shop All Handles, Frames and Braces
Vikan
1510mm Color Coded Handle, 1 1/4 in Dia, Red, Stainless Steel
Mfr # 29394
Zoro # G5201165
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Stainless Steel
- Handle Diameter 1 1/4 in
- Handle Color Red
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29394
- Zoro # G5201165
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 60 in |
Dia. | 1-1/4" |
Length | 1510mm |
Maximum Length | 60 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Stainless Steel, Handle Length 60 in, Handle Diameter 1 1/4 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 60 in, Handle Style Straight, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Backer Pad, 20 in Dia, Black (18182)
- HOMESTEAD SRBH Bucket Hook & Gate Latch - Pack Of 25 (HO699323)
- PALMOLIVE Palmolive Dish Liquid Trial & Travel Size 3 fl. oz., PK72 (201417)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, Brown, 12 PK (28290)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29392)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29386)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29353)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29832)
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29609)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29362)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- Vikan Handles, Frames and Braces