Shop All Handles, Frames and Braces
Vikan
1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum
Mfr # 29377
Zoro # G4445917
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Aluminum
- Handle Diameter 1 1/4 in
- Handle Color Orange
- For Use With Remco/Vikan Squeegees, Brooms,Brushes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29377
- Zoro # G4445917
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 59 in |
Dia. | 1-1/4" |
Length | 1510mm |
Maximum Length | 59 in |
Details
Handle Material | Aluminum |
Handle Color | Orange |
Item | Color Coded Handle |
For Use With | Remco/Vikan Squeegees, Brooms,Brushes |
Broom Handle Material | Aluminum |
Material | Aluminum |
Broom Handle Color | Orange |
Color | Orange |
Broom Connection Type | European Thread |
Broom Handle Tip Material | Plastic |
Features | Color Coding System |
Product Type | Stainless Steel Handle |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Handle Style | Straight |
Handle Tip Material | Polypropylene |
Grip Material | Polypropylene |
Tool Type | Broom Handle |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Orange, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Straight, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Acid Resistant No, Product Type Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- PROTEAM ProGen 15 Upright Vacuum (107330)
- SPRAYWAY Fast Open 32 Premium Based Screen Opener, 20oz (SW032-1)
- WORKSHOP WET/DRY VACS Long 2-1/2-Inch x 13-Feet Locking Vac Hose for Wet/Dry Shop Vacuums (WS25021A)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29358)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- VIKAN 61" Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2991Q5)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Red, Stainless Steel (29394)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum (29371)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum (29596)
- VIKAN 3 11/32 in Adapter, White, Polypropylene (29955)
- Vikan Handles, Frames and Braces