Shop All Brushes
Vikan
15-1/4"L Polyester Replacement Brush Head Deck Brush
Mfr # 70647
Zoro # G9751244
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 15 1/4 in
- Handle Color Orange
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 15 1/4 in |
Brush Width | 1 7/8 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 15 1/4 in |
Head Width | 1 7/8 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Orange |
Handle Color | Orange |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Deck Brush Head |
Color Coding System | Yes |
Color | Orange |
Features | 400mm Length; 75mm Height; 50mm Width; Hard Bristle Stiffness |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Temperature Resistant | Yes |
For Surface Texture | Multi-Surface |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Tool Type | Deck Brush Head |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 15 1/4 in, Bristle Firmness Stiff, Bristle Color Orange, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black (59798)
- SAN JAMAR KPP97RD 3 Qt. Red Sanitizing Kleen-Pail Pro (271KPP97RD)
- KIMBERLY-CLARK PROFESSIONAL Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK (01700)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ50)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70644)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70645)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70646)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Yellow (53801036)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70601)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70352)
- HYDE Wire Scratch Brush, 1/2 in Brass Bristles, 3 Rows, 3 5/8 in Brush Length, 7 in, Curved Handle (46605)
- Vikan Brushes