Shop All Brushes
Vikan
15-1/4"L Polyester Replacement Brush Head Deck Brush
Mfr # 70645
Zoro # G9751262
original price:
$49.34
6% off
new price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 15 1/4 in
- Handle Color White
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 15 1/4 in |
Brush Width | 1 7/8 in |
Bristle Length | 1 1/2 in |
Overall Length | 15 1/4 in |
Trim Length | 1 1/2 in |
Head Width | 1 7/8 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Deck Brush Head |
Color | White |
Features | 400mm Length; 75mm Height; 50mm Width; Hard Bristle Stiffness |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Chemical Resistant | Yes |
For Surface Texture | Multi-Surface |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Tool Type | Deck Brush Head |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 15 1/4 in, Bristle Firmness Stiff, Bristle Color White, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Granule Shock Treatment 1 lb (52039)
- PIG Trash Bags, 18 in x 30 in, 3 mil (76 microns), Black/Yellow, 50 PK (BAG202-S)
- BISSELL 12OZ Upholstery Shampoo (9351)
- ECOS PL9663/04 Pro 1 Gallon Free and Clear Hand Soap, 4PK (324PL966304)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70644)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70646)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70647)
- VIKAN 9-1/4" Polyester Grout Brush (70402)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Green, 6 in L Overall (5380772)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- Vikan Brushes