Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Green
Mfr # 31712
Zoro # G9751454
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 15 1/4 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Green, Block Material Polypropylene, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 15 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Detergent, 20 gal Drum, Liquid, Characteristic, Blue (87050)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Red, Polypropylene, 16 7/8 in L Overall (5382804)
- SANITAIRE Sanitaire Brushes For Sc5845B (622284)
- DAYTON Upright Vacuum Belt, Flat (40K047)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31942)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Red (31794)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Blue (31713)
- VIKAN 16 in Sweep Face Broom Head, Synthetic, Brown (317466)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31945)
- BON TOOL Bon 84-780 Corn Broom, Heavy Duty (84-780)
- Vikan Brooms