Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Blue
Mfr # 31713
Zoro # G9751445
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 15 1/4 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Blue, Block Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 15 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Shop Vac 90304 Multi-Fit Pleated Cartridge Filter Wet & Dry Press Fit Pack of 8 (GK-MF - 8)
- INFINITI Grille PTAC OffWh 41.7x15.75x.5 (12020300A00080)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Red (31994)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (31663)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, White (31715)
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 48 (CC458)
- Vikan Brooms