Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Medium, Synthetic, White
Mfr # 31735
Zoro # G9751341
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color White, Block Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor/Fan (120 V) w/Crimps (Ametek Motor) (100422)
- LIBMAN Kitchen Brush W/Scrapper (45)
- NAMCO MANUFACTURING Doggy Do Roll Bags, 10 Rolls, 200 Bags Per Roll (2124)
- CAVIWIPES Disinfecting Wipes, White, Soft Pack, 45 Wipes, 9 in x 7 in, Alcohol (13-1224)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (31664)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31996)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29203)
- VIKAN 9 in Sweep Face Broom Head, Synthetic, White, No Handle L Handle (29165)
- VIKAN 2 1/2 in x 19 in Sweep Face Broom Head, Stiff, Synthetic, Green (29202)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, White (31665)
- LIBMAN 7 in. W Soft Fiber Broom (1030)
- Vikan Brooms