Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Red
Mfr # 31734
Zoro # G9751357
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Trim Length | 2 1/4 in |
Broom Handle Length | No Handle |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Red, Block Material Polypropylene, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Factory Cat 28-770U, Factory Cat 28-754U, Factory Cat 28-755U (GSQ1037UU2)
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- MEGUIARS GLASS CLEANER -EA 24 OZ (MGG-8224)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton (1TZE3)
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Orange (31997)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Black (29149)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, White (29205)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Black (31999)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- Vikan Brooms