Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Pink
Mfr # 31731
Zoro # G9751384
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Depth | 1 7/8 in |
Block Width | 12 1/4 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Pink, Block Material Polypropylene, Handle Color Pink, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene (N4401004)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0338.02412AO84)
- WEIMAN PRODUCTS Magic Citrus Scent Stainless Steel Cleaner & Polish 17 oz Spray (3062)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Black (29169)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Orange (31717)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange (31737)
- BOARDWALK 24 in Sweep Face Broom Heads, Gray (BWK20424)
- Vikan Brooms