Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange
Mfr # 31737
Zoro # G9751323
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Depth | 1 7/8 in |
Block Width | 12 1/4 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Orange, Block Material Polypropylene, Handle Color Orange, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 55 gal., Drum (PC-116-55)
- RMR BRANDS Liquid 4 PK (RMR86GPRO-4pk)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- SOLARIS PAPER Solaris Paper SOL41504 Two-Ply Kitchen Roll Towel; 30 Per Carton (SOL41504)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Blue (29163)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, White (31665)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, White (31795)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Orange (31997)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Red (31794)
- GORDON BRUSH 6-1/2" Lobby broom angled poly, without handle (M403200)
- Vikan Brooms