Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green
Mfr # 31732
Zoro # G9751375
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Green, Block Material Polypropylene, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT SQUEEGEE - .25 in. BUDGET LINE, FITS _x000D_ (253-9010L)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- PARTNERS BRAND Trash Bags, 24 in x 31 in, Clear, 1000 PK (LBF2431LC)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Green (29162)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Black (29169)
- VIKAN 19 in Sweep Face Broom Head, Stiff, Synthetic, Red (29204)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- VIKAN 11-1/4 in Sweep Face Broom Head, Stiff, Synthetic, Red (29154)
- DQB INDUSTRIES PUSHBROOM - FLOOR SWEEP 18 IN (08870)
- Vikan Brooms