Shop All Handles, Frames and Braces
Vikan
1460mm Color Coded Handle, 1 in Dia, Purple, Aluminum
Mfr # 29598
Zoro # G8595885
original price:
$14.24
12% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 57 1/2 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Purple
- Length 1460mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29598
- Zoro # G8595885
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 57 1/2 in |
Handle Diameter | 1 in |
Length | 1460mm |
Broom Handle Length | 57 1/2 in |
Dia. | 1" |
Maximum Length | 59 in |
Details
Handle Material | Aluminum |
Handle Color | Purple |
Item | Color Coded Handle |
Broom Handle Tip Material | Plastic |
Broom Connection Type | European Thread |
Material | Aluminum |
Broom Handle Color | Purple |
Broom Handle Material | Aluminum |
Color | Purple |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Features | Color Coding System |
Product Type | Aluminum Handle |
Connection Thread Type | European |
Handle Tip Material | Polypropylene |
Grip Material | Polypropylene |
Handle Style | Fixed |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 57 1/2 in, Handle Diameter 1 in, Handle Color Purple, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Aluminum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91003)
- TOUGH GUY 48" Metal Handle, 1 in Dia, Black, Metal (96405)
- ARM & HAMMER Cat Litr Deodor A&H20Oz (15020)
- UNISAN 60" Slide On Mop Handle, 1" Dia, Yellow, Vinyl-Covered Aluminum (620)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Orange, Aluminum (29597)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum (29371)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum (29596)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29666)
- VIKAN Handle, Brown, Polypropylene (296266)
- TRUPER Truper 2861417 36 in. Wood Heavy Duty Replacement Handle; Brown (2861417)
- Vikan Handles, Frames and Braces