Shop All Handles, Frames and Braces
Vikan
1460mm Color Coded Handle, 1 in Dia, Blue, Aluminum
Mfr # 29593
Zoro # G4739996
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Blue
- Broom Handle Tip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29593
- Zoro # G4739996
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 in |
Length | 1460mm |
Broom Handle Length | 59 in |
Dia. | 1" |
Maximum Length | 59 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 59 in, Handle Diameter 1 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Screen Cleaner 25 ct Wipes (30155)
- CAMCO Marine Toilettissue 2Ply (40274)
- IPA Electric Parts Cleaner, Tube, 2mL (8031)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, White, Aluminum (29595)
- VIKAN 50" Color Coded Handle, 1 in Dia, Yellow, Aluminum (29586)
- VIKAN 50" Color Coded Handle, 1 in Dia, Red, Aluminum (29584)
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29665)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29832)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29682)
- BSC PREFERRED 8-30' Telescopic Pole (H-7228)
- Vikan Handles, Frames and Braces