Shop All Brushes
Vikan
13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Red, Plastic
Mfr # 41954
Zoro # G8568113
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 5 51/64 in
- Handle Length 11 51/64 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 51/64 in |
Handle Length | 11 51/64 in |
Brush Width | 13/16 in |
Bristle Length | 1 1/4 in |
Trim Length | 1 3/8 in |
Overall Length | 11 51/64 in |
Head Width | 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Features | 300mm Length; 70mm Height; 20mm Width; Very Hard Bristle Stiffness |
Chemical Resistant | Yes |
Color | Red |
Application | Wet |
Surface Type | Wet |
Handle Style | Straight |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 5 3/4 in, Handle Length 11 3/4 in, Head Width 3/4 in, Bristle Color Red, Overall Length 11 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Scrub Brush, Handle Color Red, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER dustbuster(R) Cordlesss Hand Vacuum Replacement Filter (PVF110)
- LIBMAN COMMERCIAL Vehicle Brush Head Only, 6PK (540)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (MAT606)
- SP RICHARDS Genuine Joe Clean Sweep Wisk Broom, Natural - GJO80161 (GJO80161)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic (41956)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, White, Plastic (41955)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70476)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- VIKAN VIKAN Purple Deck Scrub Head (70608)
- CARRAND Carrand CRD92022S 40 x 8 in. Wide Telescoping Handle Extends Flow Through Wash Brush with On & Off Water Control (CRD92022S)
- Vikan Brushes