Shop All Brushes
Vikan
13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Blue, Plastic
Mfr # 41953
Zoro # G8568104
original price:
$8.19
15% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 5 51/64 in
- Handle Length 11 51/64 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 51/64 in |
Handle Length | 11 51/64 in |
Brush Width | 13/16 in |
Bristle Length | 1 1/4 in |
Overall Length | 11 51/64 in |
Trim Length | 1 3/8 in |
Head Width | 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Color | Blue |
Color Coding System | Yes |
Acid Resistant | Yes |
Features | 300mm Length; 70mm Height; 20mm Width; Very Hard Bristle Stiffness |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Application | Wet |
Surface Type | Wet |
Handle Style | Straight |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 5 3/4 in, Handle Length 11 3/4 in, Head Width 3/4 in, Bristle Color Blue, Overall Length 11 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Scrub Brush, Handle Color Blue, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Detail Brush, White Plastic, 9 in L Overall, 12 PK (2395)
- BEST SANITIZERS 55 gal. Liquid Hand Soap Drum (SO10002)
- 3M Vacuum Hose 28393, 1 in ID x 60ft, 1/pk (28393)
- AQUA CHEMPACS Glass Cleaner, Liquid, 20 ct, Concentrated (4-0288)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic (41956)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Red, Plastic (41954)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic (5551304)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Purple, Plastic (5551308)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70395)
- SP RICHARDS Genuine Joe Toilet Bowl Mop Caddy, White - GJO85121 (GJO85121)
- Vikan Brushes