Shop All Brushes
Vikan
12"L Polyester Replacement Brush Head Deck Brush
Mfr # 70605
Zoro # G4736557
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Bristle Color White
- Brush Length 12 in
- Handle Length Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 12 in |
Handle Length | Not Included |
Brush Width | 3 in |
Bristle Length | 1 5/8 in |
Overall Length | 12 in |
Trim Length | 1 19/32 in |
Head Width | 2 3/4 in |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 12 in, Bristle Firmness Stiff, Bristle Color White, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,200 mL Personal Soaps Dispenser Refill, 2 PK (1912-02)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Blue, Fiberglass (FGH24600BL00)
- SC JOHNSON Windex, Multi-Surface Disinfectant Cleaner, Citrus, 1 Gal Bottle (682265EA)
- TOUGH GUY Automatic Bowl Cleaner, Blue, PK12 (3EEF2)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Yellow (5380636)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70477)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53545)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall (38852)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall (44015)
- GLOBAL INDUSTRIAL 18 Scrub Brush for 18 Floor Scrubber (641256)
- Vikan Brushes