Shop All Brushes
Vikan
12"L Polyester Replacement Brush Head Deck Brush
Mfr # 70602
Zoro # G4736322
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 12 in
- Handle Color Green
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 12 in |
Brush Width | 3 in |
Bristle Length | 1 5/8 in |
Overall Length | 12 in |
Trim Length | 1 19/32 in |
Head Width | 2 3/4 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Deck Brush Head |
Features | 305mm Length; 110mm Height; 85mm Width; Hard Bristle Stiffness |
Color Coding System | Yes |
Temperature Resistant | Yes |
Color | Green |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Application | Wet |
Surface Type | Wet |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Tool Type | Deck Brush Head |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 12 in, Bristle Firmness Stiff, Bristle Color Green, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS UNIVERSAL GUN CLEANER 20OZ AEROSOL (SE77763)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- PROTOCHEM LABORATORIES Cucumber Melon Dual Metering Deodorizer/Odor Neutralizer, 7.25 oz., PK12 (PC-707CM)
- TOUGH GUY Scrubber Sponge, 6" L, 3-1/2" W, PK20 (2NTH3)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70601)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70606)
- VIKAN Not Included L Deck Brush, , Not Included, Color: Red (70604)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic, 10 in L Overall (41927)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53654)
- THE BRUSH MAN Bent Wood Handle Scratch Brush, Stainless Steel Fill, 36PK (8138SS)
- Vikan Brushes