Shop All Brushes
Vikan
12"L Polyester Replacement Brush Head Deck Brush
Mfr # 70601
Zoro # G6059697
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 12 in
- Handle Color Pink
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 12 in |
Brush Width | 3 in |
Bristle Length | 1 5/8 in |
Overall Length | 12 in |
Trim Length | 1 19/32 in |
Head Width | 2 3/4 in |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 12 in, Bristle Firmness Stiff, Bristle Color Pink, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY 33 oz Liquid Personal Soaps Jug (651318)
- DIVERSEY Odor Eliminator, Fresh, PK4 (94496154)
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- 3M DBI-SALA Mobi-Lok Fill Station (2200086)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70606)
- VIKAN Not Included L Deck Brush, , Not Included, Color: Red (70604)
- VIKAN VIKAN Purple Deck Scrub Head (70608)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Blue, Polypropylene (53723)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Lime, Polypropylene (458777)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Blue (53801033)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHH2)
- Vikan Brushes