Shop All Brushes
Vikan
1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall
Mfr # 44017
Zoro # G6147908
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Stiff
- Brush Length 2 in
- Handle Length 5 1/2 in
- Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 in |
Handle Length | 5 1/2 in |
Brush Width | 1/2 in |
Bristle Length | 5/8 in |
Trim Length | 1/2 in |
Overall Length | 8 in |
Head Width | 1/2 in |
Details
Brush Type | Detail Brush |
Bristle Firmness | Stiff |
Bristle Color | Orange |
Handle Color | Orange |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Detail Brush |
Application | Wet |
Features | Acid Resistant |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Handle Style | Straight |
Surface Type | Wet |
Description
Detail Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 2 in, Handle Length 5 1/2 in, Head Width 1/2 in, Bristle Color Orange, Overall Length 7 7/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Detail Brush, Features Hanging Hole, Handle Color Orange, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- KABOOM Foamtastic Bathroom Cleaner, Fresh Scent, 19 oz Spray Can (57037-00071)
- STREETFYTER Sorbents, 52 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (SFG-90BX)
- HERITAGE 32 gal Trash Bags, 0.90 mil (23 Micron), Black, 100 PK (HERH6644TKR01)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Purple, Plastic, 8 in L Overall (44018)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (440177)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70476)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Gray, Polypropylene (458988)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- CARLISLE FOODSERVICE Brush, Pastry , 2"W, Nylon/Wood (40397)
- Vikan Brushes