Shop All Brushes
Vikan
1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall
Mfr # 440177
Zoro # G6147838
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Stiff
- Brush Length 2 in
- Handle Length 5 1/2 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 in |
Handle Length | 5 1/2 in |
Brush Width | 1/2 in |
Bristle Length | 5/8 in |
Overall Length | 8 in |
Trim Length | 1/2 in |
Head Width | 1/2 in |
Details
Brush Type | Detail Brush |
Bristle Firmness | Stiff |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Detail Brush |
Temperature Resistant | Yes |
Color Coding System | Yes |
Application | Wet |
Features | Acid Resistant |
Chemical Resistant | Yes |
Surface Type | Wet |
Handle Style | Straight |
Description
Detail Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 2 in, Handle Length 5 1/2 in, Head Width 1/2 in, Bristle Color Green, Overall Length 7 7/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Detail Brush, Features Hanging Hole, Handle Color Green, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT CARE 1.3L Foam Hand Soap Cartridge, 6 PK (100907880)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Dispensing Poly Bag, Double Recreped (DRC), 300 Wipes, 13 in x 10 in, 2 PK (20045)
- LDR Toilet Plunger 16 in. L X 6 in. D (512-A3309)
- TOUGH GUY 36 in Sweep Face Broom Head, Stiff, Brown (12L015)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Purple, Plastic, 8 in L Overall (44018)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall (44017)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70376)
- VIKAN 9-1/4" Polyester Grout Brush (70404)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53915)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Red, Plastic, 8 in L Overall (44014)
- GORDON BRUSH Milwaukee Dustless Brush 354240 24 In. Heavy-Duty; Stiff Brown Polypropylene Bristles; Case Of 12 (354240)
- Vikan Brushes