Shop All Brooms
Vikan
12 in Sweep Face Broom Head, Stiff, Synthetic, Red
Mfr # 29154
Zoro # G4648122
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 12 in
- Bristle Length 4 in
- Bristle Material Polyester
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Broom Handle Diameter | No Handle |
Block Size | 12 in |
Broom Width | 11-1/4 in |
Broom Handle Length | No Handle |
Trim Length | 4 in |
Block Width | 12 3/4 in |
Block Depth | 2 7/8 in |
Description
Floor Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 4 in, Bristle Material PET, Bristle Color Red, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Block Depth 2 7/8 in, Block Width 12 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACO Compost Bin, Green (CPBG 01)
- ARMALY Heavy Duty Utility Sponge For Commercial 6-1/4 in. L 1 pc (00009)
- STAR BRITE Star brite 098616 Ultimate Mildew Stain Remover - 16 oz (098616)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29153)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Pink (31731)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31945)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29203)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Orange (31747)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- Vikan Brooms