Shop All Brooms
Vikan
12 in Sweep Face Broom Head, Stiff, Synthetic, Purple
Mfr # 31668
Zoro # G5608206
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 12 in
- Bristle Length 3 in
- Bristle Material Polyester
- Bristle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Trim Length | 3 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 3 in, Bristle Color Purple, Block Material Polypropylene, Handle Color Purple, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Stiff, Block Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MMCD Mrs Meyer's Clean Day Snow Drop Scent Air Freshener Spray 8 oz Liquid (331645)
- MAKITA Filter Vacuum Cloth 3Pk (T-03193)
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- TITAN LABORATORIES Titan A1 Hardwater Stain Remover Gallon (46004)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Purple (31998)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31944)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Blue (31793)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29203)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Green (29162)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Black (4KNA3)
- Vikan Brooms