Shop All Brushes
Vikan
11"L Synthetic Deck Scrub Head
Mfr # 70436
Zoro # G5686782
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Handle Length No Handle
- Handle Color No Handle
- Bristle Material Polyester
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | No Handle |
Brush Width | 11 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Depth | 3 in |
Block Width | 10 3/4 in |
Brush Size | 10 3/4 in |
Description
Deck Scrub Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 11 in, Bristle Length 2 in, Bristle Material Polyester, Bristle Color Yellow, Block Material Polypropylene, Bristle Firmness Medium, Connection Thread Type European, Chemical Resistant Yes, Features Waterfed, Block Depth 3 in, Block Width 10 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Pure Garden Hose to Female Swivel Adapter 34 Inch (5041212C)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Country Fresh, Pink, 12 PK (CGCC1001)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X50, Light Absorbency, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 176 Sheets, 10 Pack (83550)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic (5551304)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- VIKAN 11"L Synthetic Deck Scrub Head (70435)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Blue, Plastic, 5 in L Overall (38853)
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall (53756)
- TOLSEN 3pc Wire Brush Set 7 Ergonomic, Non-Slip Handle, Includes Nylon, Brass & Stainless Steel Brushes (32059T)
- Vikan Brushes