Shop All Brushes
Vikan
11"L Synthetic Deck Scrub Head
Mfr # 70433
Zoro # G5796156
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Handle Length No Handle
- Handle Color No Handle
- Bristle Material Polyester
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | No Handle |
Brush Width | 11 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 10 3/4 in |
Block Depth | 3 in |
Brush Size | 10 3/4 in |
Description
Deck Scrub Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 11 in, Bristle Length 2 in, Bristle Material Polyester, Bristle Color Blue, Block Material Polypropylene, Bristle Firmness Medium, Connection Thread Type European, Chemical Resistant Yes, Features Waterfed, Block Depth 3 in, Block Width 10 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- PROTEAM Screw, Phillips, 2.9mm x 13mm, F/Switch Cover (105075)
- BOBRICK Toilet Tissue Dispenser (685)
- BESTCARE 16-5/8" L Paper Towel Dispenser, SS White (WH1848B)
- VIKAN 11"L Synthetic Deck Scrub Head (70436)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- VIKAN 11"L Synthetic Deck Scrub Head (70435)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic (41861)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Blue, Plastic (5551303)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- MALISH Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK (170440)
- Vikan Brushes