Shop All Brooms
Vikan
11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Orange
Mfr # 29147
Zoro # G3880917
original price:
$22.75
5% off
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 51/64 in
- Bristle Length 4 3/4 in
- Bristle Material Polyester
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 4 3/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Depth | 1 5/8 in |
Block Width | 11 3/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 11 51/64 in |
Bristle Material | Polyester |
Bristle Color | Orange |
Block Material | Polypropylene |
Item | Broom Head |
Broom Handle Color | No Handle |
Chemical Resistant | Yes |
Color | Orange |
Broom Grade | Heavy-Duty |
Features | Acid Resistant |
Broom Handle Material | No Handle |
Bristle Firmness | Stiff |
Handle Connection Type | European Threaded |
For Surface Texture | Any Surface |
Connection Thread Type | European |
Block Color | Orange |
For Surface Textures | For Multiple Surfaces |
Handle Tip Material | No Handle |
Description
Angle Broom Head, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 11 3/4 in, Bristle Length 4 3/4 in, Bristle Color Orange, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Angled Bristles, Tool Type Broom Head, Block Depth 1 5/8 in, Block Width 11 3/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Stiff, Block Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- TOUGH GUY 0.5L White/Red, High Density Polyethylene Dual Spray Bottle (35WT53)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 10 PK (BB-40CTN-10PK)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Black (29149)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (31664)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (31666)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31942)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Blue (31793)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Purple (31738)
- Vikan Brooms