Shop All Brooms
Vikan
11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Black
Mfr # 29149
Zoro # G3314538
product price: $24.75
/ea
$24.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 51/64 in
- Bristle Length 4 3/4 in
- Bristle Material Polyester
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 3/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 11 3/8 in |
Block Depth | 1 5/8 in |
Description
Angle Broom Head, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 11 3/4 in, Bristle Length 4 3/4 in, Bristle Color Black, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Angled Bristles, Tool Type Broom Head, Block Depth 1 5/8 in, Block Width 11 3/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Stiff, Block Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Broom Handle, Angle Upright, Metal Vinyl Coated, PK 12 (60048)
- GOJO 1200 ml Foam Hand Soap Cartridge (6364-02)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- URNEX Rinza Milk Frother Cleaner, 33.6 oz Bottle (UBI60020)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Orange (29147)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (31663)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31996)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (31993)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- BIRDWELL 24In Tampico Pushbroom Head (2026-12)
- Vikan Brooms