Shop All Handles, Frames and Braces
Vikan
1025mm Color Coded Handle, 1 1/4 in Dia, Red, Stainless Steel
Mfr # 29834
Zoro # G4736767
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 39 1/2 in
- Handle Material Stainless Steel
- Handle Diameter 1 1/4 in
- Handle Color Red
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29834
- Zoro # G4736767
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 39 1/2 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 39 1/2 in |
Dia. | 1-1/4" |
Length | 1025mm |
Maximum Length | 39 1/2 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Stainless Steel, Handle Length 39 1/2 in, Handle Diameter 1 1/4 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 39 1/2 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Mini BroomDust Pan (4B3208)
- ALPINE INDUSTRIES 10.5 Gal. Stainless Steel Rectangular Liner Open Top Trash Can (470-40L)
- HOOVER Vacuum Bgls Pet Upright (UH72630)
- DIAL Body Wash, 1000mL, Bttl, Bl, PK8 (04031)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29836)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29363)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29629)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Purple, Aluminum (29598)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29392)
- CONTEC Contec ZeroGravity Telescoping Aluminum Mop Handle, 36in extends to 64in (PRMH8004)
- Vikan Handles, Frames and Braces