Shop All Brushes
Vikan
10-25/64"L Polyester Replacement Head Wall Brush
Mfr # 70477
Zoro # G4411215
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type High-Low Brush
- Bristle Firmness Medium
- Brush Length 10 25/64 in
- Handle Color Orange
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 25/64 in |
Brush Width | 5 1/2 in |
Bristle Length | 1 3/4 in |
Trim Length | 1 1/2 in |
Overall Length | 10 25/64 in |
Head Width | 5 7/8 in |
Description
Wall Brush Head, Tool Type Wall Brush Head, Bristle Material Polyester, Brush Length 10 3/8 in, Bristle Firmness Medium, Bristle Color Orange, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 3/4 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 1-1/8” X 60” Wood Hanlde, Metal Threaded Tip, 12PK (HD60MT)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SAFCO 5 gal Round Round Mesh Wastebaskets, Black, Steel (SAF9717BL)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70472)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70475)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, White (5380905)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Blue, 19 9/10 in L Overall (53763)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- KRAFT TOOL Nylex Truck Brush, 10 (BL437)
- Vikan Brushes