Shop All Brushes
Vikan
10-13/32"L Polyester Replacement Brush Head Wall Brush
Mfr # 70478
Zoro # G7771998
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type High-Low Brush
- Bristle Firmness Medium
- Bristle Color Purple
- Brush Length 10 13/32 in
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 13/32 in |
Brush Width | 5 1/2 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 13/32 in |
Trim Length | 1 1/2 in |
Head Width | 5 7/8 in |
Details
Brush Type | High-Low Brush |
Bristle Firmness | Medium |
Bristle Color | Purple |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Wall Brush Head |
Color Coding System | Yes |
Chemical Resistant | Yes |
Color | Purple |
Features | 265mm Length; 100mm Height; 150mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Application | Dry, Wet |
Surface Type | Dry, Wet |
Connection Thread Type | European |
Tool Type | Wall Brush Head |
Handle Connection Type | Threaded |
Description
Wall Brush Head, Tool Type Wall Brush Head, Bristle Material Polyester, Brush Length 10 3/8 in, Bristle Firmness Medium, Bristle Color Purple, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 3/4 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- UNGER Floor Squeegee, Straight Double, 22" W (PB55A)
- RUBBERMAID Rubbermaid FGJ25500 BL00 Dust Mop Head, Polyester, Blue (J25500BL00)
- GENUINE JOE Bath Tissue Rolls - 2 Ply - 4in x 3.75in - White - 400 Sheets Per Roll - 24 Rolls / Pack, 24PK (GJO3540024)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Pink, Plastic, 10 in L Overall (41791)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Orange, Plastic, 13 in L Overall (45817)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70647)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38903)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41943)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772413NP)
- Vikan Brushes