Shop All Brushes
Vikan
1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Red, 19 9/10 in L Overall
Mfr # 53764
Zoro # G4648402
original price:
$10.35
15% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 5 57/64 in
- Overall Length 19 9/10 in
- Handle Length 14 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 57/64 in |
Overall Length | 19 9/10 in |
Handle Length | 14 in |
Brush Width | 1 in |
Bristle Length | 3/4 in |
Brush Dia. | 9/10 in |
Trim Length | 3/4 in |
Brush Diameter | 0.8 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Medium |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Color Coding System | Yes |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Features | Acid Resistant |
Temperature Resistant | Yes |
Handle Style | Straight |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.8 in, Brush Length 5 7/8 in, Handle Length 14 in, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 3/4 in, Brush Width 1 in, Color Coding System Yes, FDA Compliant Yes, Grip Material Polypropylene, Handle Color Red, Overall Length 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5165-04)
- TECH No Scent Multi Purpose Stain Remover 24 oz Spray (30024-06S)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow, 46-3/4" L Handle (1VAC5)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, White (53765)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Blue, 19 9/10 in L Overall (53763)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Green (5380502)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- MR LONG ARM POLES Mr LongArm FlowThru Yellow Stiff Brush 10 Inch (0406)
- Vikan Brushes