Shop All Brushes
Remco
1 7/8 in W Waterfed Brush, Stiff, 6 1/2 in L Handle, 6 1/2 in L Brush, White, Polyester
Mfr # 70575
Zoro # G305658323
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Hand Scrub Brush
- Bristle Firmness Stiff
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 7/8 in |
Bristle Length | 25 mm |
Overall Length | 13 in |
Coupling Size | 1/2 in |
Head Length | 6 1/2 in |
Head Width | 1 7/8 in |
Description
Waterfed Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polybutylene Terephthalate (PBT), Handle Material Polyester, Polypropylene, Stainless Steel, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Head Width 1 7/8 in, Bristle Color White, Overall Length 13 in, Chemical Resistant Yes, Bristle Length 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN KING Copper & Ss Clnr 14Oz (03020)
- WINDEX All Purpose Cleaner, 128 oz Pleasant, 4 PK (697262)
- REMCO Hand Held Dust Pan, Red, Polypropylene (56604)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Purple, 20 in L Overall (53788)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, White, Plastic (42375)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Green, Plastic (41972)
- REMCO Vikan Tank Brush- Medium, Yellow (70396)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Yellow, Polypropylene, 9 1/8 in L Overall (38946)
- UNGER Toilet Bowl Brush Replacement Brush Heads, White, 5 PK (UNGBSRHR)
- Remco Brushes