Shop All Brushes
Vikan
1 7/8 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene
Mfr # 53825
Zoro # G5609755
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Bristle Color White
- Brush Length 6 1/4 in
- Handle Length 5 1/4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/4 in |
Handle Length | 5 1/4 in |
Brush Width | 1 7/8 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Brush Dia. | 2 in |
Overall Length | 36 in |
Brush Diameter | 2 in |
Details
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Features | Fda Compliant |
Chemical Resistant | Yes |
Handle Type | Straight |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 2 in, Brush Length 6 1/4 in, Handle Length 5 1/4 in, Bristle Color White, Chemical Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 2 in, Brush Width 1 7/8 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Handle Color White, Overall Length 36 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- COTTONELLE Bathroom Tissue, White, 4 PK (KCC12456)
- KENYON Stiff Bristle Broom, 24", 60" Red Handle (82624)
- B & K Flow-Easy Liquid Drain Opener 32 oz (FE32)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Blue, 6 in L Overall (5380773)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, White (53765)
- VIKAN 70426 9'' Yellow Wall / Deck Scrub Head with Stiff Bristles (69170426)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70394)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic (41956)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall (53756)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGW8)
- Vikan Brushes