Shop All Brushes
Vikan
1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Yellow
Mfr # 53786
Zoro # G4648463
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Stiff
- Brush Length 5 in
- Overall Length 19 57/64 in
- Handle Length 13 3/4 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Overall Length | 19 57/64 in |
Handle Length | 13 3/4 in |
Brush Width | 1-5/8" |
Bristle Length | 1 5/8 in |
Brush Dia. | 1 5/8 in |
Trim Length | 1 5/8 in |
Brush Diameter | 1.57 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Chemical Resistant | Yes |
Color Coding System | Yes |
Acid Resistant | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Features | Acid Resistant |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.57 in, Brush Length 5 in, Handle Length 13 3/4 in, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Stiff, Bristle Length 1 5/8 in, Brush Width 1-5/8 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Yellow, Overall Length 19 3/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Wide Lt Lobby Broom, Flgd w/Thrd Hdl, PK12 (3686314)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (BDH2000L)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- DIAL 1 gal. Foam Hand Soap Cartridge (35452)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Red, 19 57/64 in L Overall (53784)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, White (53785)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Red, Plastic (41864)
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, White (5380635)
- CS UNITEC Non Sparking Brush, Brass, 4 Rows, Aluminum Bronze (EX1001-4A)
- Vikan Brushes