Shop All Brushes
Vikan
1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Red, 19 57/64 in L Overall
Mfr # 53784
Zoro # G4648445
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Stiff
- Overall Length 19 57/64 in
- Brush Length 5 in
- Handle Length 13 3/4 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 19 57/64 in |
Brush Length | 5 in |
Handle Length | 13 3/4 in |
Brush Width | 1-5/8" |
Bristle Length | 1 5/8 in |
Brush Dia. | 1 5/8 in |
Trim Length | 1 5/8 in |
Brush Diameter | 1.57 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Color Coding System | Yes |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Features | Acid Resistant |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.57 in, Brush Length 5 in, Handle Length 13 3/4 in, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Stiff, Bristle Length 1 5/8 in, Brush Width 1-5/8 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Red, Overall Length 19 3/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Air Freshener, 6.6oz, Lavender, PK12 (1042757)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- SWIFFER DUSTER EXTEND HANDLE (44750)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Yellow (53786)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, White (53785)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Blue, Plastic (30883)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Yellow (53801036)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41942)
- LPD TRADE LPD Trade ESD Conductive Machine Cleaning Brush, 10-4/5in, Black - (C50153)
- Vikan Brushes