Shop All Brushes
Vikan
1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall
Mfr # 53783
Zoro # G4648436
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Stiff
- Brush Length 5 in
- Overall Length 19 57/64 in
- Handle Length 13 3/4 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Overall Length | 19 57/64 in |
Handle Length | 13 3/4 in |
Brush Width | 1-5/8" |
Bristle Length | 1 5/8 in |
Trim Length | 1 5/8 in |
Brush Dia. | 1 5/8 in |
Brush Diameter | 1.57 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Temperature Resistant | Yes |
Features | Acid Resistant |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.57 in, Brush Length 5 in, Handle Length 13 3/4 in, Bristle Color Blue, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Stiff, Bristle Length 1 5/8 in, Brush Width 1-5/8 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Blue, Overall Length 19 3/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- RUBBERMAID COMMERCIAL Triangular Trash Can, Steel (FG9T89010000)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Spunlace, 250 Wipes, 5 3/4 in x 9 in, 6 PK (53850)
- ZORO SELECT Sorbents, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Red, 19 57/64 in L Overall (53784)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, White (53785)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41924)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Purple, Plastic (5551308)
- TOUGH GUY Tube Brush, 32 1/2 in L Handle, 3 in L Brush, Galvanized Wire, 36 in L Overall (2FCE3)
- Vikan Brushes