Shop All Brushes
This Product is Discontinued
Vikan
1 51/64 in W Water-Fed Brush, Stiff, 6 1/2 in L Handle, 6 1/2 in L Brush, Blue, Plastic (Discontinued)
Mfr # 7056Q3
Zoro # G3314547
This Product is Discontinued
Key Features
- Brush Type Short Handle
- Bristle Firmness Stiff
- Bristle Color Blue
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 51/64 in |
Trim Length | 1 3/32 in |
Overall Length | 12 1/2 in |
Head Width | 1 3/4 in |
Details
Brush Type | Short Handle |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Water-Fed Brush |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Features | 330mm Length; 105mm Height; 50mm Width; Hard Bristle Stiffness |
Description
Water-Fed Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Head Width 1 3/4 in, Bristle Color Blue, Overall Length 12 1/2 in, Chemical Resistant Yes, Brush Type Short Handle, Features Water-Fed Handle, Handle Color Blue, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.